Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 7.60Mm

  • Mfr # HPDSR 0760A

  • Zoro # G1332306


product price: $47.79
/ea

Key Features

Shank Dia.
8 mm
Primary Material Application
Steel; Stainless steel; Cast iron
Number of Flutes
2
Flute Length
2.0866 in
Overall Length
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0760A
Zoro #
G1332306
UPC #
697604218865
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Flute Length
2.0866 in
Overall Length
91 mm
Milling Diameter
7.6 mm
Length of Cut
53 mm
Diameter
0.2992 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron
Number of Flutes
2
Helix Angle
30°
Tool Construction
Solid
Standards
DIN 6537 L
Included Angle
140°
Shank Type
Straight
Material
Carbide
Finish
ALtima
Material Application
Steel, Stainless steel, Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.