Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 7.90Mm

  • Mfr # HPDSR 0790A

  • Zoro # G1333548


product price: $47.79
/ea

Key Features

Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron
Included Angle
140°
Shank Type
Straight
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0790A
Zoro #
G1333548
UPC #
697604218896
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Overall Length
91 mm
Length of Cut
53 mm
Milling Diameter
7.9 mm

Details

Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron
Included Angle
140°
Shank Type
Straight
Number of Flutes
2
Standards
DIN 6537 L
Helix Angle
30°
Finish
ALtima
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.