Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 8.70Mm

  • Mfr # HPDSR 0870A

  • Zoro # G1335410


product price: $66.15
/ea

Key Features

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron
Number of Flutes
2
Finish
ALtima
Flute Length
2.4016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0870A
Zoro #
G1335410
UPC #
697604218971
Country of Origin
United States

Dimensions

Flute Length
2.4016 in
Shank Dia.
10 mm
Overall Length
103 mm
Milling Diameter
8.7 mm
Diameter
0.3425 in
Length of Cut
61 mm

Details

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron
Number of Flutes
2
Finish
ALtima
Included Angle
140°
Material Application
Steel, Stainless steel, Cast iron
Standards
DIN 6537 L
Tool Construction
Solid
Helix Angle
30°
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.