Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 9.20Mm

  • Mfr # HPDSR 0920A

  • Zoro # G1345868


product price: $69.59
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Included Angle
140 Degrees
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0920A
Zoro #
G1345868
UPC #
697604219022
Country of Origin
United States

Dimensions

Overall Length
4.0551 in
Shank Dia.
0.3937 in
Flute Length
2.4016 in

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Included Angle
140 Degrees
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
Decimal Equivalent
0.3622 in
Specifications
DIN 6537 L
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.