Zoro Homepage

Twister Hpd Solid Hp Drill 5X, 9/32

  • Mfr # HPDSR2812A

  • Zoro # G1329199


product price: $47.79
/ea

Key Features

Shank Type
Straight
Diameter
0.2812 in
Material Application
Steel, Stainless steel, Cast iron
Tool Construction
Solid
Included Angle
140°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR2812A
Zoro #
G1329199
UPC #
697604219831
Country of Origin
United States

Dimensions

Diameter
0.2812 in
Milling Diameter
9/32 in
Length of Cut
53 mm
Flute Length
2.0866 in
Shank Dia.
8 mm
Overall Length
91 mm

Details

Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron
Tool Construction
Solid
Included Angle
140°
Helix Angle
30°
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron
Finish
ALtima
Standards
DIN 6537 L
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.