Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 9.50Mm

  • Mfr # HPDSR 0950A

  • Zoro # G1348878


product price: $69.59
/ea

Key Features

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron
Tool Construction
Solid
Helix Angle
30°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR 0950A
Zoro #
G1348878
UPC #
697604219053
Country of Origin
United States

Dimensions

Milling Diameter
9.5 mm
Length of Cut
61 mm
Shank Dia.
10 mm
Overall Length
103 mm

Details

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron
Tool Construction
Solid
Helix Angle
30°
Number of Flutes
2
Included Angle
140°
Finish
ALtima
Standards
DIN 6537 L
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.