Zoro Homepage

Twister Micro-Tuff Drill, .0070

  • Mfr # 30500700

  • Zoro # G1182652


product price: $27.19
/ea

Key Features

Flute Length
0.1 in
Tool Construction
Solid
Shank Dia.
0.125 in
Drill Bit Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500700
Zoro #
G1182652
UPC #
697604340092
Country of Origin
United States

Dimensions

Flute Length
0.1 in
Shank Dia.
0.125 in
Diameter
0.007 in
Overall Length
1.5 in

Details

Tool Construction
Solid
Drill Bit Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Included Angle (SIG)
135°
Shank Type
Straight
Helix Angle
12°
Number of Flutes
2
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.