Zoro Homepage

Twister Micro-Tuff Drill, .0090

  • Mfr # 30500900

  • Zoro # G1188517


product price: $24.45
/ea

Key Features

Material
Bamboo
Length
6
Width
10
Color
Wood Grain
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500900
Zoro #
G1188517
UPC #
697604340177
Country of Origin
United States

Dimensions

Length
6
Width
10
Height
3.75

Details

Material
Bamboo
Color
Wood Grain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.