Zoro Homepage

Twister Micro-Tuff Drill, 0.18Mm

  • Mfr # 305M0018

  • Zoro # G1196357


product price: $40.49
/ea

Key Features

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
12°
Diameter
0.0071 in
Finish
Uncoated
Included Angle (SIG)
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0018
Zoro #
G1196357
UPC #
697604339065
Country of Origin
United States

Dimensions

Diameter
0.0071 in
Flute Length
0.0984 in
Overall Length
1.4961 in
Shank Dia.
0.1181 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
12°
Finish
Uncoated
Included Angle (SIG)
135°
Number of Flutes
2
Shank Type
Straight
Tool Construction
Solid
Drill Bit Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.