Zoro Homepage

Twister Micro-Tuff Drill, 0.22Mm

  • Mfr # 305M0022

  • Zoro # G1191378


product price: $27.19
/ea

Key Features

Flute Length
0.0984 in
Helix Angle
12°
Included Angle (SIG)
135°
Shank Type
Straight
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0022
Zoro #
G1191378
UPC #
697604339096
Country of Origin
United States

Dimensions

Flute Length
0.0984 in
Shank Dia.
0.1181 in
Diameter
0.0087 in
Overall Length
1.4961 in

Details

Helix Angle
12°
Included Angle (SIG)
135°
Shank Type
Straight
Number of Flutes
2
Finish
Uncoated
Tool Construction
Solid
Drill Bit Material
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.