Zoro Homepage

Twister Micro-Tuff Drill, 0.35Mm

  • Mfr # 305M0035AM

  • Zoro # G1202289


product price: $16.39
/ea

Key Features

Shank Dia.
3 mm
Flute Length
4.8 mm
Overall Length
38 mm
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0035AM
Zoro #
G1202289
UPC #
697604342072
Country of Origin
United States

Dimensions

Drill Bit Size
0.35 mm
Shank Dia.
3 mm
Flute Length
4.8 mm
Overall Length
38 mm

Details

Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
ALtima Micro Coating
Decimal Equivalent
0.0138 in
Shank Type
Straight
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Series
Micro-Tuff
Helix Angle
12 Degrees
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.