Zoro Homepage

Twister Micro-Tuff Drill, 0.45Mm

  • Mfr # 305M0045AM

  • Zoro # G1204407


product price: $17.65
/ea

Key Features

Tool Construction
Solid
Shank Dia.
0.1181 in
Number of Flutes
2
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0045AM
Zoro #
G1204407
UPC #
697604342096
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Diameter
0.0177 in
Overall Length
1.4961 in
Flute Length
0.25 in

Details

Tool Construction
Solid
Number of Flutes
2
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
ALtima® Micro
Included Angle (SIG)
135°
Helix Angle
12°
Drill Bit Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.