Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro-Tuff Drill, 0.96Mm

  • Mfr # 305M0096

  • Zoro # G1181246


product price: $12.25
/ea

Key Features

Drill Bit Material
Carbide
Shank Dia.
0.1181 in
Diameter
0.0378 in
Included Angle (SIG)
135°
Flute Length
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0096
Zoro #
G1181246
UPC #
697604339683
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Diameter
0.0378 in
Flute Length
0.4 in
Overall Length
1.4961 in

Details

Drill Bit Material
Carbide
Included Angle (SIG)
135°
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Flutes
2
Tool Construction
Solid
Shank Type
Straight
Finish
Uncoated
Helix Angle
12°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.