Zoro Homepage

Twister Micro-Tuff Drill, 1/32

  • Mfr # 30503120AM

  • Zoro # G1192778


product price: $15.89
/ea

Key Features

Shank Type
Straight
Tool Construction
Solid
Number of Flutes
2
Helix Angle
12°
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30503120AM
Zoro #
G1192778
UPC #
697604341624
Country of Origin
United States

Dimensions

Diameter
0.0312 in
Flute Length
0.4 in
Overall Length
1.5 in
Shank Dia.
0.125 in

Details

Shank Type
Straight
Tool Construction
Solid
Number of Flutes
2
Helix Angle
12°
Drill Bit Material
Carbide
Included Angle (SIG)
135°
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish
ALtima® Micro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.