Twister Micro-Tuff Drill, No 42

  • Mfr # 30509350AM

  • Zoro # G1195928


product price:  $25.99
/ea

Key Features

Shank Dia.
1/8 in
Flute Length
0.48 in
Overall Length
1-1/2 in
Number of Flutes
2
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30509350AM
Zoro #
G1195928
UPC #
697604341914
Country of Origin
United States

Dimensions

Drill Bit Size
#42
Shank Dia.
1/8 in
Flute Length
0.48 in
Overall Length
1-1/2 in
Diameter
0.0935 in

Details

Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
ALtima Micro
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle (SIG)
135°
Included Angle
135°
Shank Type
Straight
Helix Angle
12°
Tool Construction
Solid
Finish
ALtima® Micro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.