Twister Micro-Tuff Drill, No 48

  • Mfr # 30507600AM

  • Zoro # G1196996


product price:  $25.55
/ea

Key Features

Drill Bit Finish
ALtima Micro
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Dia.
1/8 in
Helix Angle
12°
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30507600AM
Zoro #
G1196996
UPC #
697604341846
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Drill Bit Size
#48
Diameter
0.076 in
Flute Length
0.48 in
Overall Length
1-1/2 in

Details

Drill Bit Finish
ALtima Micro
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Tool Construction
Solid
Drill Bit Material
Carbide
Included Angle (SIG)
135°
Shank Type
Straight
Number of Flutes
2
Finish
ALtima® Micro
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.