Zoro Homepage

Twister Micro-Tuff Drill, No 51

  • Mfr # 30506700AM

  • Zoro # G1198621


product price: $15.89
/ea

Key Features

Shank Dia.
1/8 in
Flute Length
0.48 in
Overall Length
1-1/2 in
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30506700AM
Zoro #
G1198621
UPC #
697604341815
Country of Origin
United States

Dimensions

Drill Bit Size
#51
Shank Dia.
1/8 in
Flute Length
0.48 in
Overall Length
1-1/2 in

Details

Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
ALtima Micro Coating
Decimal Equivalent
0.0670 in
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Shank Type
Straight
Series
Micro-Tuff
Helix Angle
12 Degrees
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.