Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro-Tuff Drill, No 62

  • Mfr # 30503800

  • Zoro # G1173449


product price: $11.59
/ea

Key Features

Drill Bit Finish
Uncoated
Number of Flutes
2
Tool Construction
Solid
Overall Length
1-1/2 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30503800
Zoro #
G1173449
UPC #
697604340627
Country of Origin
United States

Dimensions

Drill Bit Size
#62
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Diameter
0.038 in
Flute Length
0.4 in

Details

Drill Bit Finish
Uncoated
Number of Flutes
2
Tool Construction
Solid
Shank Type
Straight
Finish
Uncoated
Included Angle
135°
Helix Angle
12°
Drill Bit Material
Carbide
Included Angle (SIG)
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.