Zoro Homepage

Twister Micro-Tuff Drill, No 63

  • Mfr # 30503700

  • Zoro # G1173546


product price: $11.95
/ea

Key Features

Drill Bit Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Shank Dia.
1/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30503700
Zoro #
G1173546
UPC #
697604340603
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Drill Bit Size
#63
Flute Length
0.4 in
Overall Length
1-1/2 in

Details

Drill Bit Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Number of Flutes
2
Shank Type
Straight
Drill Bit Finish
Uncoated
Helix Angle
12°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.