Zoro Homepage

Twister Micro-Tuff Drill, No 70

  • Mfr # 30502800

  • Zoro # G1202666


product price: $11.19
/ea

Key Features

Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Shank Dia.
1/8 in
Flute Length
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30502800
Zoro #
G1202666
UPC #
697604340481
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Flute Length
0.32 in
Overall Length
1-1/2 in
Drill Bit Size
#70

Details

Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Drill Bit Finish
Uncoated
Drill Bit Material
Carbide
Shank Type
Straight
Tool Construction
Solid
Included Angle
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.