Zoro Homepage

Twister Micro-Tuff Drill, No 89

  • Mfr # 30500910

  • Zoro # G1196442


product price: $25.59
/ea

Key Features

Included Angle (SIG)
135°
Drill Bit Finish
Uncoated
Drill Bit Material
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500910
Zoro #
G1196442
UPC #
697604340184
Country of Origin
United States

Dimensions

Drill Bit Size
#89
Shank Dia.
1/8 in
Diameter
0.0091 in
Flute Length
0.125 in
Overall Length
1-1/2 in

Details

Included Angle (SIG)
135°
Drill Bit Finish
Uncoated
Drill Bit Material
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Shank Type
Straight
Included Angle
135°
Number of Flutes
2
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.