Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro-Tuff Drill, No 90

  • Mfr # 30500870

  • Zoro # G1189661


product price: $29.99
/ea

Key Features

Included Angle (SIG)
135°
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Flutes
2
Diameter
0.0087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500870
Zoro #
G1189661
UPC #
697604340160
Country of Origin
United States

Dimensions

Diameter
0.0087 in
Overall Length
1.5 in
Flute Length
0.125 in
Shank Dia.
0.125 in

Details

Included Angle (SIG)
135°
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Flutes
2
Tool Construction
Solid
Drill Bit Material
Carbide
Helix Angle
12°
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.