Zoro Homepage

Twister Micro-Tuff Drill, No 96

  • Mfr # 30500630

  • Zoro # G1185470


product price: $37.49
/ea

Key Features

Finish
Uncoated
Shank Dia.
0.125 in
Diameter
0.0063 in
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Flute Length
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30500630
Zoro #
G1185470
UPC #
697604340078
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Diameter
0.0063 in
Flute Length
0.1 in
Overall Length
1.5 in

Details

Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type
Straight
Tool Construction
Solid
Drill Bit Material
Carbide
Included Angle (SIG)
135°
Helix Angle
12°
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.