Zoro Homepage

Twister Micro Xd Hp Drill 5X, 0.50Mm

  • Mfr # MXDSRM0050A

  • Zoro # G1329707


product price: $33.69
/ea

Key Features

Overall Length
57 mm
Number of Flutes
2
Shank Dia.
3 mm
Milling Diameter
0.50 mm
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0050A
Zoro #
G1329707
UPC #
697604046949
Country of Origin
United States

Dimensions

Overall Length
57 mm
Shank Dia.
3 mm
Milling Diameter
0.50 mm
Length of Cut
4 mm

Details

Number of Flutes
2
Tool Construction
Solid
Material
Carbide
Finish
ALtima
Included Angle
135°-140°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Type
Straight
Helix Angle
30°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.