Zoro Homepage

Twister Micro Xd Hp Drill 5X, 0.85Mm

  • Mfr # MXDSRM0085A

  • Zoro # G1330179


product price: $32.59
/ea

Key Features

Tool Construction
Solid
Included Angle
135°-140°
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0085A
Zoro #
G1330179
UPC #
697604047083
Country of Origin
United States

Dimensions

Length of Cut
7 mm
Milling Diameter
0.85 mm
Shank Dia.
3 mm
Overall Length
57 mm

Details

Tool Construction
Solid
Included Angle
135°-140°
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish
ALtima
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.