Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro Xd Hp Drill 5X, 0.95Mm

  • Mfr # MXDSRM0095A

  • Zoro # G1335176


product price: $30.39
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
7 mm
Overall Length
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0095A
Zoro #
G1335176
UPC #
697604047120
Country of Origin
United States

Dimensions

Length of Cut
7 mm
Overall Length
57 mm
Shank Dia.
3 mm
Cutter Dia.
0.95 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Included Angle
135 to 140 Degrees
Stainless (M) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Decimal Equivalent
0.0374 in
Series
Twister MXD
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.