Zoro Homepage

Twister Micro Xd Hp Drill 5X, 1.10Mm

  • Mfr # MXDSRM0110A

  • Zoro # G1348062


product price: $30.39
/ea

Key Features

Included Angle
135°-140°
Milling Diameter
1.1 mm
Tool Construction
Solid
Shank Dia.
3 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0110A
Zoro #
G1348062
UPC #
697604047182
Country of Origin
United States

Dimensions

Milling Diameter
1.1 mm
Shank Dia.
3 mm
Overall Length
57 mm
Length of Cut
8 mm

Details

Included Angle
135°-140°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight
Finish
ALtima
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.