Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro Xd Hp Drill 5X, 1.20Mm

  • Mfr # MXDSRM0120A

  • Zoro # G1343856


product price: $30.39
/ea

Key Features

Helix Angle
30°
Shank Type
Straight
Shank Dia.
3 mm
Length of Cut
9 mm
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0120A
Zoro #
G1343856
UPC #
697604047229
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Length of Cut
9 mm
Diameter
0.0472 in
Flute Length
0.3543 in
Milling Diameter
1.2 mm
Overall Length
57 mm

Details

Helix Angle
30°
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Tool Construction
Solid
Included Angle
135°-140°
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Number of Flutes
2
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.