Zoro Homepage

Twister Micro Xd Hp Drill 5X, 1.50Mm

  • Mfr # MXDSRM0150A

  • Zoro # G1342027


product price: $32.59
/ea

Key Features

Shank Type
Straight
Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish
ALtima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0150A
Zoro #
G1342027
UPC #
697604047342
Country of Origin
United States

Dimensions

Overall Length
57 mm
Milling Diameter
1.5 mm
Shank Dia.
3 mm
Flute Length
0.4331 in
Diameter
0.0591 in
Length of Cut
11 mm

Details

Shank Type
Straight
Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish
ALtima
Material
Carbide
Included Angle
135°-140°
Tool Construction
Solid
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.