Zoro Homepage

Twister Micro Xd Hp Drill 5X, 1.55Mm

  • Mfr # MXDSRM0155A

  • Zoro # G1340837


product price: $45.29
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
12 mm
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0155A
Zoro #
G1340837
UPC #
697604047366
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Cutter Dia.
1.55 mm
Shank Dia.
3 mm
Overall Length
57 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Included Angle
135 to 140 Degrees
Shank Type
Straight
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Series
Twister MXD
Tool Construction
Solid
Decimal Equivalent
0.0610 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.