Zoro Homepage

Twister Micro Xd Hp Drill 5X, 1.75Mm

  • Mfr # MXDSRM0175A

  • Zoro # G1349307


product price: $34.49
/ea

Key Features

Finish
ALtima
Material
Carbide
Shank Type
Straight
Shank Dia.
3 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0175A
Zoro #
G1349307
UPC #
697604047441
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Milling Diameter
1.75 mm
Overall Length
57 mm
Length of Cut
13 mm

Details

Finish
ALtima
Material
Carbide
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Included Angle
135°-140°
Number of Flutes
2
Tool Construction
Solid
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.