Zoro Homepage

Twister Micro Xd Hp Drill 5X, 1.80Mm

  • Mfr # MXDSRM0180A

  • Zoro # G1355701


product price: $41.15
/ea

Key Features

Tool Construction
Solid
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Length of Cut
13 mm
Milling Diameter
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0180A
Zoro #
G1355701
UPC #
697604047465
Country of Origin
United States

Dimensions

Length of Cut
13 mm
Milling Diameter
1.8 mm
Overall Length
57 mm
Shank Dia.
3 mm

Details

Tool Construction
Solid
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Included Angle
135°-140°
Finish
ALtima
Shank Type
Straight
Helix Angle
30°
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.