Zoro Homepage

Twister Micro Xd Hp Drill 5X, 1.90Mm

  • Mfr # MXDSRM0190A

  • Zoro # G1302571


product price: $36.75
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Length of Cut
14 mm
Cutter Dia.
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0190A
Zoro #
G1302571
UPC #
697604047502
Country of Origin
United States

Dimensions

Length of Cut
14 mm
Cutter Dia.
1.9 mm
Overall Length
57 mm
Shank Dia.
3 mm

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima Coating
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Included Angle
135 to 140 Degrees
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
Tool Construction
Solid
Series
Twister MXD
Decimal Equivalent
0.0748 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.