Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro Xd Hp Drill 5X, 1.95Mm

  • Mfr # MXDSRM0195A

  • Zoro # G1311769


product price: $41.15
/ea

Key Features

Shank Type
Straight
Shank Dia.
3 mm
Helix Angle
30°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0195A
Zoro #
G1311769
UPC #
697604047526
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Length of Cut
14 mm
Overall Length
57 mm
Milling Diameter
1.95 mm

Details

Shank Type
Straight
Helix Angle
30°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish
ALtima
Included Angle
135°-140°
Material
Carbide
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.