Zoro Homepage

Twister Micro Xd Hp Drill 5X, 2.05Mm

  • Mfr # MXDSRM0205A

  • Zoro # G1304376


product price: $36.99
/ea

Key Features

Shank Type
Straight
Included Angle
135°-140°
Helix Angle
30°
Milling Diameter
2.05 mm
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0205A
Zoro #
G1304376
UPC #
697604047564
Country of Origin
United States

Dimensions

Milling Diameter
2.05 mm
Shank Dia.
3 mm
Length of Cut
15 mm
Overall Length
57 mm

Details

Shank Type
Straight
Included Angle
135°-140°
Helix Angle
30°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Number of Flutes
2
Material
Carbide
Finish
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.