Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro Xd Hp Drill 5X, 2.30Mm

  • Mfr # MXDSRM0230A

  • Zoro # G1306458


product price: $34.49
/ea

Key Features

Length of Cut
17 mm
Included Angle
135°-140°
Shank Dia.
3 mm
Shank Type
Straight
Finish
ALtima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0230A
Zoro #
G1306458
UPC #
697604047663
Country of Origin
United States

Dimensions

Length of Cut
17 mm
Shank Dia.
3 mm
Overall Length
57 mm
Milling Diameter
2.3 mm

Details

Included Angle
135°-140°
Shank Type
Straight
Finish
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Material
Carbide
Tool Construction
Solid
Number of Flutes
2
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.