Zoro Homepage

Twister Micro Xd Hp Drill 5X, 2.40Mm

  • Mfr # MXDSRM0240A

  • Zoro # G1304927


product price: $36.75
/ea

Key Features

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Helix Angle
30 Degrees
Overall Length
2.2441 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0240A
Zoro #
G1304927
UPC #
697604047700
Country of Origin
United States

Dimensions

Overall Length
2.2441 in
Shank Dia.
0.1181 in
Flute Length
0.7087 in

Details

Material
Carbide
Number of Flutes
2
Finish
ALtima®
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Included Angle
135 to 140 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Decimal Equivalent
0.0945 in
Construction
Solid

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.