Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro Xd Hp Drill 5X, 2.75Mm

  • Mfr # MXDSRM0275A

  • Zoro # G1318157


product price: $39.99
/ea

Key Features

Milling Diameter
2.75 mm
Flute Length
0.7874 in
Diameter
0.1083 in
Included Angle
135°-140°
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDSRM0275A
Zoro #
G1318157
UPC #
697604047847
Country of Origin
United States

Dimensions

Milling Diameter
2.75 mm
Flute Length
0.7874 in
Diameter
0.1083 in
Shank Dia.
3 mm
Length of Cut
20 mm
Overall Length
57 mm

Details

Included Angle
135°-140°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Finish
ALtima
Material
Carbide
Tool Construction
Solid
Shank Type
Straight
Number of Flutes
2
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.