Zoro Homepage

Twister Xd 3X Coolant Fed Drill, 10.30Mm

  • Mfr # 2XDCS4055A

  • Zoro # G1171330


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Flute Length
55 mm
Number of Flutes
2
Standards
DIN 6537 K
Shank Dia.
12 mm
Drill Bit Point Angle
140 to 142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS4055A
Zoro #
G1171330
UPC #
697604046048
Country of Origin
United States

Dimensions

Flute Length
55 mm
Drill Bit Size
10.30 mm
Shank Dia.
12 mm
Overall Length
102 mm

Details

Number of Flutes
2
Standards
DIN 6537 K
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Coolant Through
Yes
Decimal Equivalent
0.4055 in
Drill Bit Material
Carbide
Finish
ALtima Coating
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.