Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Coolant Fed Drill, 10.60Mm

  • Mfr # 2XDCS4173A

  • Zoro # G1170387


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtimaA®
Standards
DIN 6537 K
Overall Length
4.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS4173A
Zoro #
G1170387
UPC #
697604046123
Country of Origin
United States

Dimensions

Overall Length
4.0157 in
Drill Bit Size
10.60 mm
Shank Dia.
0.4724 in
Flute Length
2.1654 in

Details

Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtimaA®
Standards
DIN 6537 K
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.