Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Coolant Fed Drill, 10.90Mm

  • Mfr # 2XDCS4291A

  • Zoro # G1171489


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.90 mm
Standards
DIN 6537 K
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS4291A
Zoro #
G1171489
UPC #
697604046208
Country of Origin
United States

Dimensions

Drill Bit Size
10.90 mm
Shank Dia.
0.4724 in
Overall Length
4.0157 in
Flute Length
2.1654 in

Details

Standards
DIN 6537 K
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Finish
ALtimaA®
Shank Type
Straight
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.