Zoro Homepage

Twister Xd 3X Coolant Fed Drill, 12.50Mm

  • Mfr # 2XDCS4921A

  • Zoro # G1173187


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Type
Coolant Fed
Overall Length
4.2126 in
Shank Dia.
0.5512 in
Finish
ALtimaA®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS4921A
Zoro #
G1173187
UPC #
697604046529
Country of Origin
United States

Dimensions

Overall Length
4.2126 in
Shank Dia.
0.5512 in
Drill Bit Size
12.5 mm
Flute Length
2.3622 in

Details

Shank Type
Straight
Type
Coolant Fed
Finish
ALtimaA®
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Standards
DIN 6537 K
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.