Zoro Homepage

Twister Xd 3X Coolant Fed Drill, 13.50Mm

  • Mfr # 2XDCS5315A

  • Zoro # G1177140


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13.50 mm
Flute Length
2.3622 in
Type
Coolant Fed
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS5315A
Zoro #
G1177140
UPC #
697604046666
Country of Origin
United States

Dimensions

Drill Bit Size
13.50 mm
Flute Length
2.3622 in
Overall Length
4.2126 in
Shank Dia.
0.5512 in

Details

Type
Coolant Fed
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Finish
ALtima®
Standards
DIN 6537 K
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.