Zoro Homepage

Twister Xd 3X Coolant Fed Drill, 14.50Mm

  • Mfr # 2XDCS5709A

  • Zoro # G1185157


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.6299 in
Drill Bit Material
Carbide
Standards
DIN 6537 K
Shank Type
Straight
Drill Bit Size
14.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS5709A
Zoro #
G1185157
UPC #
697604046765
Country of Origin
United States

Dimensions

Shank Dia.
0.6299 in
Drill Bit Size
14.50 mm
Flute Length
2.5591 in
Overall Length
4.5276 in

Details

Drill Bit Material
Carbide
Standards
DIN 6537 K
Shank Type
Straight
Number of Flutes
2
Finish
ALtimaA®
Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.