Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Coolant Fed Drill, 3.10Mm

  • Mfr # 2XDCS1220A

  • Zoro # G1189007


product price: $70.29
/ea

Key Features

Shank Type
Straight
Overall Length
2.4803 in
Flute Length
0.8661 in
Finish
ALtima®
Type
Coolant Fed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS1220A
Zoro #
G1189007
UPC #
697604044044
Country of Origin
United States

Dimensions

Overall Length
2.4803 in
Flute Length
0.8661 in
Drill Bit Size
3.1 mm
Shank Dia.
0.1575 in

Details

Shank Type
Straight
Finish
ALtima®
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.