Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Coolant Fed Drill, 3.30Mm

  • Mfr # 2XDCS1299A

  • Zoro # G1187187


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4 mm
Decimal Equivalent
0.1299 in
Coolant Through
Yes
Drill Bit Material
Carbide
Finish
ALtima Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS1299A
Zoro #
G1187187
UPC #
697604044129
Country of Origin
United States

Dimensions

Shank Dia.
4 mm
Drill Bit Size
3.3 mm
Overall Length
63 mm
Flute Length
22 mm

Details

Decimal Equivalent
0.1299 in
Coolant Through
Yes
Drill Bit Material
Carbide
Finish
ALtima Coating
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.