Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Coolant Fed Drill, 3.50Mm

  • Mfr # 2XDCS1378A

  • Zoro # G1184658


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Number of Flutes
2
Decimal Equivalent
0.1378 in
Flute Length
22 mm
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS1378A
Zoro #
G1184658
UPC #
697604044181
Country of Origin
United States

Dimensions

Flute Length
22 mm
Drill Bit Size
3.5 mm
Shank Dia.
4 mm
Overall Length
63 mm

Details

Coolant Through
Yes
Number of Flutes
2
Decimal Equivalent
0.1378 in
Shank Type
Straight
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima Coating
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.