Zoro Homepage

Twister Xd 3X Coolant Fed Drill, 3.60Mm

  • Mfr # 2XDCS1417A

  • Zoro # G1193511


product price: $71.99
/ea

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Shank Dia.
0.1575 in
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS1417A
Zoro #
G1193511
UPC #
697604044228
Country of Origin
United States

Dimensions

Shank Dia.
0.1575 in
Drill Bit Size
3.6 mm
Overall Length
2.4803 in
Flute Length
0.8661 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
Finish
ALtima®
Type
Coolant Fed
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.