Zoro Homepage

Twister Xd 3X Coolant Fed Drill, 5.70Mm

  • Mfr # 2XDCS2244A

  • Zoro # G1198892


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Type
Coolant Fed
Overall Length
2.5984 in
Flute Length
1.1024 in
Drill Bit Material
Carbide
Standards
DIN 6537 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS2244A
Zoro #
G1198892
UPC #
697604044785
Country of Origin
United States

Dimensions

Overall Length
2.5984 in
Flute Length
1.1024 in
Drill Bit Size
5.7 mm
Shank Dia.
0.2362 in

Details

Type
Coolant Fed
Drill Bit Material
Carbide
Standards
DIN 6537 K
Finish
ALtimaA®
Shank Type
Straight
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.