Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Coolant Fed Drill, 6.20Mm

  • Mfr # 2XDCS2441A

  • Zoro # G1180972


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Number of Flutes
2
Shank Dia.
0.315 in
Type
Coolant Fed
Flute Length
1.3386 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS2441A
Zoro #
G1180972
UPC #
697604044921
Country of Origin
United States

Dimensions

Shank Dia.
0.315 in
Flute Length
1.3386 in
Drill Bit Size
6.2 mm
Overall Length
3.1102 in

Details

Shank Type
Straight
Number of Flutes
2
Type
Coolant Fed
Finish
ALtima®
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Standards
DIN 6537 K
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.